![lutmaprosw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/507565529.jpg?preset=medium)
LUTRON MA-PRO-SW 120V 1-Pole/3-Way Maestro C·L PRO Dimmer, Snow White
Description
The Maestro PRO LED+ Neutral Optional Dimmer Switch features advanced phase selectable dimming, color change kits, and is designed for a broader compatibility range of high efficiency lighting. UL listed to control dimmable LEDs with integrated drivers, ELV, MLV, incandescent, and halogen loads as well as Phillips Mark 10® ballasts and Lutron Hi-Lume 1% 2-Wire (LTE) LED drivers. The large decorator style tap switch turns lights on/off and the dimming buttons allows for local fine-tune dimming. Works with up to 9 Maestro Companion Dimmer Switches (MSC-AD-xx) to create a multi-location dimming application. Neutral Optional. Screw terminal installation. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Digital Fade Dimmer | Type | Multi-Location, 3-Way, Tapswitch |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Snow White |
Indicator Type | LED | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% Non-Condensing Relative Humidity |
Dimensions | 2.94 in W x 4.69 in H | Mounting | Wallbox |
Special Features | Controls Dimmable 150 W LED/CFL (Screw-Base) or 600 W Incandescent/Halogen Loads. Provides True Dimming from Each Location (With Companion Dimmers). Provides Reliable Dimming of Dimmable LEDs/CFLs, as well as Halogens and Incandescents | Standards | UL Listed, CSA, NOM Certified |
Application | For Lighting Control | UPC | 784276261722 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |