
LUTRON MA-R-BL-CSA 120V Maestro eco-minder Companion Multi-Location Dimmer (Boxed Packaging), Black
Description
FEATURES AND BENEFITS:• Reminds you to save energy by dimming and helps you to show others how to save• Full-range dimming possible from up to 10 locations• Lights fade up and down smoothly, allowing your eyes to adjust to changing light levels• Customizable delayed fade-to-off lets you leave the room or get into bed before the lights go out• LEDs glow softly in the dark for easy dimmer location and to show preset light level when lights are off
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dimmer | Type | 3 Way, Remote Operated, Companion, Turn/Push Button |
Voltage Rating | 120 V | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Black/Untreated |
Operating Temperature | 0 to 40 degrees C | Dimensions | 75 mm W x 119 mm H |
Mounting | Wallbox | Standards | UL Listed, CSA, NOM Certified, FCC Compliant, ISO 9001 Registered |
Application | For Lighting Control | UPC | 027557704106 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |