Abbotsford
lutmarhalcsa

LUTRON MA-RH-AL-CSA 120V Maestro eco-minder Companion Multi-Location Dimmer (Clamshell Packaging), Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MA-RH-AL-CSA
Documents Documents

Description

FEATURES AND BENEFITS:• Reminds you to save energy by dimming and helps you to show others how to save• Full-range dimming possible from up to 10 locations• Lights fade up and down smoothly, allowing your eyes to adjust to changing light levels• Customizable delayed fade-to-off lets you leave the room or get into bed before the lights go out• LEDs glow softly in the dark for easy dimmer location and to show preset light level when lights are off

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Companion Dimmer Type Companion dimmer, clamshell packaging
Voltage Rating 120 V Number of Poles 1
Material Plastic Color/Finish Almond
Action Turn/Push Button Operating Temperature 0 - 40 °C
Dimensions 75 mm W x 119 mm H Mounting Wallbox
Standards UL Listed, CSA Certified, NOM Certified, FCC, IC, ISO 9001 Application For Lighting Control
UPC 027557495868

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok