LUTRON MIR-603THW-BL-C 120V 600W 3-Way Maestro Dimmer IR remote Wallplate, Black
Description
MAESTRO IR® IR remote control dimmer features true multi-location dimming from every location. Touch rocker to adjust light level. LEDs indicate light level and glow softly in the dark as a locator light. • Line frequency compensation maintains stable light levels, despite power line frequency and voltage variations. Mechanical air-gap to disconnect load power.
Specifications
Brand Name | Lutron | Sub Brand | Maestro IR |
Item Name | Dimmer | Type | Untreated |
Voltage Rating | 120 V | Power Rating | 600 W |
Color/Finish | Black | Action | Turn/Push Button |
Indicator Type | LED | Dimensions | 119 mm H x 75 mm W |
Mounting | Flush | Includes | Presence Indicator, Adapter Plate |
UPC | 027557188883 |
Packages
1 - UNIT - 1 |