Abbotsford
lutmir603thwwhc

LUTRON MIR-603THW-WH-C 120V 600W 3-Way LUTRON® Maestro® Decora IR Digital Fade Dimmer with Remote, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MIR-603THW-WH-C

Description

MAESTRO IR® IR remote control dimmer features true multi-location dimming from every location. Touch rocker to adjust light level. LEDs indicate light level and glow softly in the dark as a locator light. • Line frequency compensation maintains stable light levels, despite power line frequency and voltage variations. Mechanical air-gap to disconnect load power.

Specifications

Brand Name Lutron Sub Brand Maestro IR
Item Name Dimmer Switch Type 3 Way, Turn/Push Button
Voltage Rating 120 V Color/Finish White
Dimensions 75 mm W x 119 mm H Mounting Flush
Includes Button, Infrared Button, Presence Indicator Standards CSA Certified
UPC 027557188845

Packages

1 - UNIT - 1