
LUTRON MIR-LFQMT-WH-C 1Amp 120V 300W 7-Speed LUTRON® Maestro Fan/Light Control, White
Description
Fan/light control is convenient replacement for stacked switches. Tap on to favorite level, tap off. Delayed off provides light as you exit the room. LEDs glow softly in the dark so you can easily find the dimmer and show preset light level when lights are off. Multi-location dimming compatible with 3-way wiring for easy installation and retrofit. Companion dimmers dim from up to 3 locations. Timer can be set to operate fan or light for 5-60 minutes before turning off automatically.
Specifications
Brand Name | Lutron | Item Name | Fan and Light Control |
Voltage Rating | 120 V | Amperage Rating | 1 A |
Power Rating | 300 W | Color/Finish | White |
Action | Push Button | Indicator Type | LED |
Dimensions | 119 mm H x 75 mm W | Mounting | Flush |
Application | For Stacked Switches | UPC | 027557537520 |
Packages
1 - UNIT - 1 |