![lutmk600pila](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12487956.jpg?preset=medium)
LUTRON MK-600PI-LA Lutron MeadowLark 120V 600W Slide Dimmer Eco-Dim, Light Almond
Description
MEADOWLARK™ eco-minder™ Model dimmer features eco-minder LED transforms from red to green indicating 15% or more energy savings compared to a standard switch. Mechanical air-gap to disconnect load power.
Specifications
Brand Name | Lutron | Sub Brand | Eco-Minder™, MeadowLark™ |
Item Name | Dimmer | Type | Untreated |
Voltage Rating | 120 V | Power Rating | 600 W |
Number of Poles | 1 | Color/Finish | Light Almond |
Action | Slide | Indicator Type | LED |
Dimensions | 119 mm H x 75 mm W | Mounting | Flush |
Includes | Presence Indicator, Adapter Plate | UPC | 027557663021 |
Packages
1 - UNIT - 1 |