![lutmkd5iv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326163146.jpg?preset=medium)
LUTRON MK-D-5-IV 5-Piece Color Change Kit for Maestro C·L PRO Dimmer, Ivory
Description
5-Piece Color Change Kit for Maestro C·L PRO Dimmer, Ivory. This color change kit does not include wallplates.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Color Change Kit | Type | 5-Piece |
Material | Plastic | Color/Finish | Ivory |
Mounting | Surface | Special Features | Replacement Button Kit for RadioRA 2 or HomeWorks dimmers |
Standards | NOM | Application | For Maestro C-L PRO Dimmer |
UPC | 784276263689 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |