Abbotsford
lutmrf23pd1wh

LUTRON MRF2-3PD-1-WH 1-Receptacle Maestro Wireless RF Plug-in Module, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MRF2-3PD-1-WH

Description

Maestro Wireless RF Plug-In Dimmers function like standard dimmers and have an integral microprocessor, allowing them to be incorporated into Maestro Wireless solutions. Communication with the system is accomplished via radio frequency (RF). RF Plug-in Dimmers are useful in locations where plug-in lamps need to be dimmed/switched. RF Plug-In Dimmers incorporate advanced features such as fade on/fade off, slow fade off, and rapid full on.FEATURES:• Dim any incandescent/halogen, or configure to switch non-dimmable, table or floor lamps up to 300 W.• Light level can be adjusted as part of lighting scenes through Pico® wireless controls.• Standby power draw 0.5 W.• Can be hidden discretely behind furniture.

Specifications

Brand Name Lutron Sub Brand Maestro
Type Wireless Plug-in Dimmer Number of Poles 1
Material Metal,Plastic Connection Type Plug
Operating Temperature 32 To 104 °F Environmental Conditions 0 To 90% Humidity,Indoor Use Only,Non-condensing
Application Lighting UPC 027557869713

Packages

1 - UNIT - 1