Abbotsford
lutmrf2600mbl

LUTRON MRF2-600M-BL 600W 120V Maestro Halogen/Incandescent/Magnetic Low-Voltage Wireless Dimmer, Black

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MRF2-600M-BL
Documents Documents

Description

Incandescent/halogen dimmers, Digital fade dimmers, Multi-location/single-pole, 120 V 600 W Black.

Specifications

Brand Name Lutron Sub Brand Maestro Wireless
Item Name Dimmer Switch Type FM, Multi-Location, Radio Control
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Thermoplastic Color/Finish Black
Indicator Type Universal Connection Type Screw Terminal
Operating Temperature 0 to 40 °C Environmental Conditions 0 To 90% Humidity,Indoor Use Only,Non-condensing
Dimensions 75 mm W x 79 mm D x 119 mm H Mounting Flush, Screw
Includes Transmission Button UPC 027557665209

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok