LUTRON MRF2-600MTHW-WHC 600W 1-Pole Pico Remote Lighting Control Dimmers, White
Description
Maestro® wireless multi-location dimmer with controller and wallplate. Includes 1 Maestro wireless dimmer, 1 Pico wireless control and 1 Claro screwless wallplate. Power failure memory, Communicates wirelessly with up to 10 Maestro wireless dimmers, Lamp dimmers and switches. Uses Clear Connect RF technology, ensuring seamless communication between Maestro wireless products.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dimmer with Wallplate | Type | Multi-Location, Pico Remote Operated, Digital Fade Wireless |
Voltage Rating | 120 V | Power Rating | 600 W Incandescent/Halogen |
Number of Poles | 1 | Material | Metal/Plastic |
Color/Finish | White | Connection Type | Screw Terminal |
Operating Temperature | 0 to 40 degrees Celsius | Environmental Conditions | 0 to 90 PCT |
Dimensions | 73.66 mm W x 7.62 mm D x 119 mm H | Mounting | Wallbox, Wall Duct |
Standards | UL, cUL Listed, CSA Certified, FCC, ICC Compliant | Application | For Lighting Control |
UPC | 027557973809 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 24 - UNIT - 24 |