![lutnf20gr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12487981.jpg?preset=medium)
LUTRON NF-20-GR 120V 1-Pole 20 Lamps Nova Slide-to-off Fluorescent Dimming, Gray
Description
NOVA® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Slide-to-Off Dimmer | Type | Slide-to-Off, Untreated |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Number of Poles | 1 | Material | Metal/Plastic |
Color/Finish | Gray | Action | Slide |
Enclosure Type | Plastic | Connection Type | Wire Leads |
Operating Temperature | 0 - 40 °C | Dimensions | 116 mm H x 75 mm W |
Mounting | Wallbox | Special Features | Slide Up to Brighten, Down to Dim, Fits in 1-gang Electrical Backbox |
Includes | Adapter Plate | Standards | UL, CSA NOM Certified, ANSI/IEEE Std. C62.41-1980 |
Application | For Lighting Control | UPC | 027557674157 |
Packages
1 - UNIT - 1 |