![lutnlv1003pwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12485878.jpg?preset=medium)
LUTRON NLV-1003P-WH 120V 800W 3-Way 1-Pole Nova Dimmer Slide-to-Off Magnetic, White
Description
NOVA® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Preset Dimmer | Type | 3-Way, Slide-to-Off, Untreated |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 800 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White |
Action | Slide | Enclosure Type | Plastic |
Connection Type | Wire Leads | Operating Temperature | 0 - 40 °C |
Dimensions | 116 mm H x 75 mm W | Mounting | Wallbox |
Special Features | Button Turns On/Off to Slider Level, Slide Up to Brighten, Down to Dim | Includes | Adapter Plate |
Standards | UL, CSA NOM Certified, ANSI/IEEE Std. C62.41-1980 | Application | For Lighting Control |
UPC | 027557393928 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |