LUTRON NLV-1500-WH 120V 1200W 1-Pole Nova Dimmer Slide-to-Off Magnetic, White
Description
NOVA® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.
Specifications
Brand Name | Lutron | Sub Brand | Nova® |
Item Name | Slide-to-Off Dimmer | Type | Magnetic |
Size | 4.56 in | Voltage Rating | 120 V |
Action | Slide | Color | White |
Power Rating | 1200 W | Dimensions | 4.56 in D x 4.56 in H x 2.95 in W |
Mounting Type | Wallbox | Includes | Wallplate |
Standards | UL Listed, CSA Certified, NOM, ANSI/IEEE C62.41-1980 | Application | Lighting Control |
UPC | 027557370943 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |