![lutnt600be](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12488332.jpg?preset=medium)
LUTRON NT-600-BE 120V 600W 1-Pole Nova Dimmer Incandecent, Beige
Description
NOVA T® Dimmer features voltage compensation maintains stable light levels, despite line voltage variations. Mechanical air-gap to disconnect load power. Slide adjusts light to suit any activity. Coordinating wallplate included.
Specifications
Brand Name | Lutron | Sub Brand | Nova T® |
Item Name | Dimmer Switch | Type | Single-pole,Slide-to-off Dimmer |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Beige |
Connection Type | Wire Lead | Operating Temperature | 0 - 40 °C |
Environmental Conditions | 0 - 90% | Mounting | Wall Box |
Standards | CSA Certified, UL Listed, NOM Approved | Application | Lighting Control Applications |
UPC | 027557676236 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |