![lutntrp250wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326162401.jpg?preset=medium)
LUTRON NTRP-250-WH 120V Nova T* ELV, CFL/LED, Incandescent/Halogen Dimmer, White
Description
This series of classic thin-profile linear-slide dimmers and switches offers the following standard features:• Square Law Dimming• Voltage compensation• Power-failure memory• Superior RFI suppression• Captive linear slider• Accessible air-gap switch• Electrostatic discharge tested• Precise color matching• Heavy-duty components for surge protection and long product life• 100% factory tested
Specifications
Brand Name | Lutron | Sub Brand | Nova T® |
Item Name | Dimmer | Type | Paddle, Reverse-Phase, 3-Way |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 250/500 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White |
Indicator Type | LED/CFL, Incandescent, Low-Voltage | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Dimensions | 75 mm W x 119 mm H |
Mounting | Wallbox | Special Features | Controls 120 V/250 W LED/CFL, and 500 W Inc and ELV Loads, Paddle Turns On/Off, Slide Up to Brighten, Down to Dim |
Standards | UL Listed, CSA Certified, NOM Certified | Application | Lighting Control |
UPC | 784276227186 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |