Abbotsford
lutscl153pgr

LUTRON SCL-153P-GR 150W 1-Pole/3-Way Skylark C•L Pre-Set Dimmer, Gray

Price $32.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SCL-153P-GR
Documents Documents

Description

Dimmer for CFL, LED, Halogen, and Incandescent dimmable bulbs. FEATURES:• On/off rocker switch with a linear-slide dimmer for a standard designer wallplate opening• HED Technology: Advanced Lutron dimming circuitry designed for compatibility with most high efficacy light bulbs• ULR Listed to control: — Dimmable Compact Fluorescent Lamps (CFL) with integrated ballast — Dimmable LED with integrated driver — Halogen — Incandescent• Low-end adjustment to accommodate a wide range of bulbs• Switch returns load to previous level• 100% factory tested


Includes (1) Lutron Skylark LED+ Dimmer Switch; Gloss Finish

Rated for up to 150W LED or 600W Incandescent/Halogen

No Neutral Required; 120V

Single Pole or 3-Way compatible; Wire lead installation

Minimum load requires 1 compatible LED or 10W Incandescent/Halogen

Easy low-end trim adjustment lever; No complicated programming or turning off power to set

Rocker switch turns lights on/off to favorite preset light level

Linear slider knob dims and brightens the lights

Available in 7 Gloss colors

Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer Type 3 Way, Rocker/Slide
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 W Incandescent/Halogen, 150 W LED/CFL Number of Poles 1
Material Metal/Plastic Color/Finish Gray
Action On/Off Connection Type Wire Lead
Operating Temperature 32 To 104 °F Environmental Conditions Indoor Use Only
Dimensions 119 x 75 mm Mounting Wallbox
Standards UL Listed, CSA Certified, NOM Certified Application For CFL, LED Lighting Control
UPC 784276008990

Packages

1 - UNIT - 1 24 - UNIT - 24