LUTRON SELV-303P-WH-CSA 120V 300W 3-Way Skylark Slide Dimmer, White
Description
LUT SELV-303P-WH-CSA LV DIM 300W
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer | Type | 3 Way, Preset, Electronic, Low Voltage, Rocker/Slide |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 300 W Electronic Low-Voltage | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White |
Action | On/Off | Connection Type | Wire Lead |
Dimensions | 119 x 75 mm | Mounting | Wallbox |
Standards | CSA Certified | Application | For Lighting Control |
UPC | 027557683371 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |