
LUTRON SELV-300P-IV-CSA 300W 120V Skylark Dimmer Preset Electronic, Ivory
Description
SKYLARK® Dimmer features rocker switch, returns light to your favorite light level. Slide up to brighten, down to dim.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer Switch | Type | Rocker/Slide, On/Off |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 300 W | Number of Poles | 1 |
Material | Metal, Plastic | Action | On/Off |
Enclosure Type | Plastic | Connection Type | Wire Lead |
Dimensions | 4.69 x 2.94 in | Mounting | Wallbox |
Special Features | Controls 300 W Electronic Low-Voltage Loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide up to Brighten, Down to Dim | Application | Lighting Control |
UPC | 027557683609 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |