
LUTRON SF-10P-WH-CSA 8Amp 120V 1-Pole Skylark Slide Dimmer Fluorescent, White
Description
SKYLARK® Dimmer features rocker switch, returns light to your favorite light level. Slide up to brighten, down to dim.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Rocker Slide Dimmer | Type | Dimmer with on/off switch, single-pole, for Canada |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 960 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White/Untreated |
Action | On/Off | Connection Type | Wire Lead |
Dimensions | 75 mm W x 119 mm H | Mounting | Flush/Wallbox |
Special Features | Controls 8 A 3-Wire LED Driver or Fluorescent Ballast Loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide up to Brighten, Down to Dim | Standards | CSA Certified, UL Listed |
Application | For Lighting Control | UPC | 027557683340 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |