![lutsftu5a3pwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12489355.jpg?preset=medium)
LUTRON SFTU-5A3P-WH 8Amp 120V 1 Pole Skylark Slide Dimmer Fluorescent Tu-Wire, White
Description
SKYLARK® Dimmer features rocker switch, returns light to your favorite light level. Slide up to brighten, down to dim.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer with On/Off Switch | Type | 3-Way/1-Pole |
Size | 4.69 in (119 mm) x 2.94 in (75 mm) | Voltage Rating | 120 V |
Amperage Rating | 5 A | Actuator Type | Rocker/Slide |
Lamp Type | Fluorescent | Color | White |
Power Rating | 600 W | Terminal Type | Wire Lead |
Head Material | Metal/Plastic | Dimensions | 75 mm W x 119 mm H |
Mounting Type | Wall Box, Flush | Application | Lighting Control |
UPC | 027557334808 |
Packages
1 - UNIT - 1 |