![lutslv600palcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/281318514.jpg?preset=medium)
LUTRON SLV-600P-AL-CSA 450W 600VA 120V 1-Pole Skylark Magnetic Low-Voltage Preset Dimmer (Boxed Packaging), Almond
Description
Skylark is the original designer-style slide dimmer from Lutron. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control to adjust the light for any activity. The Skylark replaces any designer-style switch and works with existing multi-gang decorator wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer | Type | Dimmer with on/off switch, single-pole |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 VA, 450 W | Number of Poles | 1 |
Material | Metal | Color/Finish | Almond |
Action | Rocker/Slide | Indicator Type | Magnetic Low-Voltage |
Enclosure Type | Plastic | Connection Type | Wire Lead |
Dimensions | 4.69 x 2.94 in | Mounting | Wallbox |
Includes | On/Off Switch | Application | For Lighting Control |
UPC | 027557708142 |
Packages
1 - UNIT - 1 |