![lutslv600phwhcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326162128.jpg?preset=medium)
LUTRON SLV-600P-WH-CSA 450W 600VA 120V 1-Pole Skylark Magnetic Low-Voltage Preset Dimmer (Clamshell Packaging), White
Description
Skylark is the original designer-style slide dimmer from Lutron. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control to adjust the light for any activity. The Skylark replaces any designer-style switch and works with existing multi-gang decorator wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer | Type | Magnetic, Low Voltage, Preset, Rocker/Slide |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 VA Magnetic Low-Voltage | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White |
Action | On/Off | Connection Type | Wire Lead |
Dimensions | 119 x 75 mm | Mounting | Wallbox |
Standards | CSA Certified | Application | For Lighting Control |
UPC | 027557686815 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |