
LUTRON SLV-603P-AL-CSA 600W 120V Dimmer Pre-Set Slide/Rocker
Description
Dimmer slider/rocker on/off 600-Watt Magnetic Low Voltage Three way 120V - Almond.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer with On/Off Switch | Type | 3-Way |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Number of Poles | 1 | Material | Metal/Plastic |
Color/Finish | Almond | Dimensions | 4.69 x 2.94 in |
Mounting | Wallbox | Special Features | Controls 600 VA (450 W) Magnetic Low-Voltage Loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide Up to Brighten, Down to Dim |
Application | Lighting Control | UPC | 027557708135 |
Packages
1 - UNIT - 1 |