![lutslv603placsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/281318538.jpg?preset=medium)
LUTRON SLV-603P-LA-CSA 450W 600VA 120V 3-Way Skylark Magnetic Low-Voltage Preset Dimmer (Boxed Packaging), Light Almond
Description
Skylark is the original designer-style slide dimmer from Lutron. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control to adjust the light for any activity. The Skylark replaces any designer-style switch and works with existing multi-gang decorator wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer with On/Off Switch | Type | 3-Way |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 VA, 450 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Light Almond |
Action | Rocker/Slide | Indicator Type | Magnetic Low-Voltage |
Connection Type | Wire Lead | Dimensions | 4.69 x 2.94 in |
Mounting | Wallbox | Application | For Lighting Control |
UPC | 027557530705 |
Packages
1 - UNIT - 1 |