LUTRON SPS-5WC-WH 120V 5 Scene Slide Dimmer Master Control Spacer System, White
Description
Controls up to four dimmers of all load types. 4-preset scenes, plus full on and all off. Rocker for raise/lower master override. IR receiver for remote control. When using 120V and 277V products in the same backbox, use 600 V rated cable.
Specifications
Brand Name | Lutron | Sub Brand | Spacer Systems® |
Item Name | Remote Master Control Dimmer with IR Receiver | Type | 5-Scene, Multi-Location |
Voltage Rating | 120 V | Dimensions | 4.69 in H x 2.94 in W |
Standards | cULus Listed | UPC | 027557459846 |
Packages
1 - UNIT - 1 |