
LUTRON PD-6WCL-IV-C 120V 150W CFL/LED 600W Incandescent/Halogen Caséta Wireless C.L In-Wall Dimmer, Ivory
Description
The Caséta Wireless in-wall dimmer controls lighting loads automatically through wireless sensors and wireless remote controls, providing a system that delivers energy savings, convenience, and ease of installation.The Caséta Wireless in-wall dimmer uses Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and PicoR remote controls for total load control.
Specifications
Brand Name | Lutron | Sub Brand | Caseta® Wireless |
Item Name | Dimmer | Type | Multi Location, Phase Cut-Off/Cut-On, Push Button, Universal, Wireless |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 150 W LED/CFL, 600 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Ivory/Gloss/Enamel-Painted |
Connection Type | Wire Lead | Operating Temperature | 0 - 40 °C |
Dimensions | 75 mm W x 38 mm D x 119 mm H | Mounting | Flush/Screw/Wallbox |
Special Features | Controls 150 W LED/CFL (Screw Base) or 600 W Incandescent/Halogen Loads, Simple, Intuitive Design With On, Off and Raise/Lower Buttons, Provides True Dimming from Each Location with Pico Wireless Remotes. Provides Reliable Dimming of Dimmable LEDs/CFLs, as Well as Halogens and Incandescent | Standards | cUL Listed, FCC Approved, IFTEL, NOM Certified, NEMA |
Application | For Lighting Control | UPC | 784276072229 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |