
LUTRON PD-6WCL-LA-C 120V 150W CFL/LED 600W Incandescent/Halogen Caséta Wireless C.L In-Wall Dimmer,
Description
The Caséta Wireless in-wall dimmer controls lighting loads automatically through wireless sensors and wireless remote controls, providing a system that delivers energy savings, convenience, and ease of installation.The Caséta Wireless in-wall dimmer uses Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and PicoR remote controls for total load control.
Specifications
Brand Name | Lutron | Sub Brand | Caseta® |
Item Name | Dimmer | Type | Multi-Location, Wireless In-Wall RF |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W Incandescent/Halogen, 150 W LED/CFL | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Light Almond/Enamel Painted, Gloss |
Action | On/Off | Indicator Type | Universal and LED Retrofit |
Connection Type | Wire Lead | Operating Temperature | 0 to 40 degrees Celsius |
Dimensions | 75 mm W x 38 mm D x 119 mm H | Mounting | Wallbox |
Standards | cUL Listed, NOM, CSA Certified, FCC Compliant, NEMA Rated | Application | For Screw-Base LED/CFL or Incandescent/Halogen Lighting Control |
UPC | 784276072236 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |