![lutprodv600phwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283737371.jpg?preset=medium)
LUTRON DV-600PH-WH-CSA 600W 120V 1-Pole Diva Incandescent/Halogen Preset Dimmer with Locator Light (Clamshell Packaging), White
Description
FEATURES:• Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening• Full family of products for most lighting sources• Dimmers feature built-in soft-glow nightlight• Uses standard single-pole and 3-way wiring for easy installation in any home
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer | Type | Paddle |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White/Gloss |
Indicator Type | Resistive | Connection Type | Wire Lead |
Operating Temperature | 0 to 40 degrees Celsius | Dimensions | 70 mm W x 49 mm D x 114 mm H |
Mounting | Wallbox | Standards | UL Listed, CSA Certified, NOM Certified |
Application | For Incandescent or Halogen Lighting Control | UPC | 027557748490 |
Packages
1 - UNIT - 1 |