Abbotsford
lutrcl153pnliv

LUTRON RCL-153PNL-IV 120V 1-Pole 3-Way Dalia LED+ Dimmer, Ivory

Price $43.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RCL-153PNL-IV
Documents Documents

Description

The Lutron Dalia LED+ dimmer switch combines a classic rotary style with Lutron’s LED+ Advanced Technology and is rated for 150W dimmable LED bulbs or 600W incandescent/halogen bulbs. Toggle the lights on/off by pushing on the knob or rotate the knob to dim/brighten lights. The soft glow locator light, under the knob, helps you find the Dalia dimmer switch in the dark. The Dalia’s versatile design allows you to swap out a variety of wall plate and knob colors to complement any application. This dimmer does not require a neutral wire, so Dalia can work in any home. The Lutron Dalia LED+ Dimmer features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn power off. For use in single-pole or 3-way applications with existing 3-way switches. Available in 4 colors. Pairs perfectly with Lutron Fassada wall plates for consistent color matching (sold separately).


Includes (1) Lutron Dalia LED+ Rotary Dimmer Switch; Gloss Finish

Rated for up to 150W LED or 600W Incandescent/Halogen

No Neutral Required; 120V

Single Pole or 3-Way compatible; Wire lead installation

Minimum load requires 1 compatible LED or 10W Incandescent/Halogen

Easy low-end trim adjustment lever; No complicated programming or turning off power to set

Push knob turns lights on/off to favorite preset light level

Knob also rotates to dims and brighten the lights

Available in 4 gloss colors; interchangeable knobs

Pairs perfectly with Lutron Fassada wall plates for consistent color matching (sold separately)

Specifications

Brand Name Lutron Item Name LED Dimmer Switch
Type 3-Way Voltage Rating 120 V
Frequency Rating 60 Hz Power Rating 150 W LED/CFL, 600 W Incandescent/Halogen
Number of Poles 1 Color/Finish Ivory
Series/Model Dalia Action Push-On/Push-Off
Indicator Type CFL, Halogen, Incandescent, LED Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions Indoor
Dimensions 4.6 in L x 2.86 in W x 1.44 in D Mounting Wallbox
Special Features Dimmable LED/CFL or Incandescent/Halogen Lamps Includes Softglow Locator Light
Standards UL Listed to US and Canadian Safety Requirements, UL1472/CSA C22.2 184.1, NOM Certified Application For Dimmable LED, Halogen, Incandescent and CFL Bulbs
UPC 784276281430

Packages

1 - UNIT - 1 16 - UNIT - 16