LUTRON RD-RD-SW 120V RadioRA 2 Maestro Remote Dimmer, Snow
Description
RadioRA 2 Maestro® Remote dimmer for multi-location installations.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Remote Dimmer | Type | Remote Dimmer |
Number of Poles | 1 | Material | Metal/Plastic |
Color/Finish | Snow | Operating Temperature | 0 - 40 °C |
Mounting | Wallbox | Special Features | Remote Dimmer for Multi-Location Installations |
Standards | UL Listed, CSA Certified, NOM Certified, FCC Compliant, IC, COFETEL | Application | Lighting Control |
UPC | 027557770989 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |