![lutrrd10dbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326159881.jpg?preset=medium)
LUTRON RRD-10D-BL 1000W 1000VA 120V RadioRA 2 Maestro Incandescent/Halogen/MLV Dimmer, Black
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Dimmer Switch | Type | Dimmer |
Voltage Rating | 120 VAC | Power Rating | 1000 W |
Number of Poles | 1 | Material | Metal, Plastic |
Color/Finish | Black | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% |
Mounting | Wall Box | Standards | UL Listed, CSA Certified, NOM Listed, FCC Approved, IC Approved, COFETEL Listed |
Application | Lighting Control Applications | UPC | 027557773966 |
Packages
1 - UNIT - 1 |