![lutrrd6nasw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141229980.jpg?preset=medium)
LUTRON RRD-6NA-SW 600W 600VA 120V RadioRA 2 Maestro Incandescent/Halogen/MLV Neutral Wire Adaptive Dimmer, Snow
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Dimmer | Type | Multi-Location, Neutral Wire Adaptive |
Size | 4.69 in (119 mm) x 2.94 in (75 mm) | Voltage Rating | 120 V |
Action | Tapswitch | Power Rating | 600 W |
Dimensions | 4.69 x 2.94 in | Mounting Type | Wallbox |
Environmental Conditions | 0 - 90% Non-Condensing Humidity, Indoor Use | Standards | UL, cUL Listed, NOM, FCC, IC, COFETEL |
Application | Lighting Control | UPC | 027557212762 |
Packages
1 - UNIT - 1 |