
LUTRON RRD-6NE-WH 600W 120V RadioRa 2 Maestro Incandescent/Halogen/MLV/ELV Neutral Wire Dimmer, White
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Dimmer | Type | Untreated |
Voltage Rating | 120 V | Power Rating | 600 W |
Number of Poles | 1 | Color/Finish | Neutral White |
Action | Slide | Dimensions | 119 mm H x 75 mm W |
Mounting | Flush | Includes | Presence Indicator, Adapter Plate |
UPC | 027557976831 |
Packages
1 - UNIT - 1 |