![lutrrd6clbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141230049.jpg?preset=medium)
LUTRON RRD-6CL-BL 600W/600VA Incandescent/Halogen/MLV or 150W CFL/LED RadioRA 2 Maestro Two-Wire Dimmer, Black
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Dimmer | Type | Multi-Location |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Black/Gloss |
Indicator Type | Universal and LED Retrofit, Incandescent/Halogen | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% |
Dimensions | 75 mm W x 119 mm H | Mounting | Wallbox |
Special Features | Controls 150 W LED/CFL (Screw-Base), 600 W Incandescent/Halogen, or 600 VA Magnetic Low-Voltage Loads, Provides True Dimming from Each Location with Companion Dimmers | Standards | cUL, UL Listed, NOM Certified, FCC Compliant, IC, COFETEL, ANATEL |
Application | Lighting Control | UPC | 784276066440 |
Packages
1 - UNIT - 1 |