
LUTRON RRD-6CL-IV 600W/600VA Incandescent/Halogen/MLV or 150W CFL/LED RadioRA 2 Maestro Two-Wire Dimmer, Ivory
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2, Maestro |
Item Name | Dimmer | Type | Multi-Location |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Ivory |
Indicator Type | Incandescent/Halogen, Magnetic Low Voltage | Enclosure Type | Plastic |
Connection Type | Screw Terminal | Operating Temperature | 0 - 40 °C |
Environmental Conditions | 0 - 90% Non-Condensing Humidity, Indoor Use Only | Dimensions | 119 mm H x 75 mm W |
Mounting | Wallbox | Special Features | Press, Hold, and Release for Delayed Fade-to-Off |
Standards | UL, cUL Listed, NOM, FCC, IC, COFETEL, ANATEL | Application | For Lighting Control |
UPC | 784276066525 |
Packages
1 - UNIT - 1 |