LUTRON RRD-6CL-MN 600W/600VA Incandescent/Halogen/MLV or 150W CFL/LED RadioRA 2 Maestro Two-Wire Dimmer, Midnight
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Dimmer | Type | Multi-Location |
Size | 4.69 in (119 mm) x 2.94 in (75 mm) | Voltage Rating | 120 V |
Power Rating | 600 W | Dimensions | 4.69 x 2.94 in |
Mounting Type | Wallbox | Environmental Conditions | 0 - 90% Humidity |
Standards | UL, cUL Listed, NOM, FCC, IC, COFETEL, ANATEL | Application | Lighting Control |
UPC | 784276066549 |
Packages
1 - UNIT - 1 |