![lutrrd6dbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12488894.jpg?preset=medium)
LUTRON RRD-6D-BL 600W 600VA 120V RadioRA 2 Maestro Incandescent/Halogen/MLV Dimmer, Black
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2, Maestro |
Item Name | Dimmer | Type | Untreated |
Voltage Rating | 120 V | Power Rating | 600 W |
Color/Finish | Black | Dimensions | 119 mm H x 75 mm W x 30 mm D |
Mounting | Flush | Special Features | Fade On/Fade Off, Delayed Long Fade to Off, and Rapid Full On |
Includes | Presence Indicator, Adapter Plate | UPC | 027557771320 |
Packages
1 - UNIT - 1 |