LUTRON RRD-6D-WH RadioRA 2 120V 600W Incandescent/Halogen Dimmer
Description
Incandescent dimmer on a single-tap, lights fade ON or OFF. On a double-tap, lights go to full ON. When ON, press and hold the tap switch to engage the delayed long fade to OFF. Light levels can be fine-tuned by pressing and holding the dimming rocker until the desired light level is reached.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Remote Control Dimmer | Type | Multi-Location |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Number of Poles | 1 | Color/Finish | White/Gloss |
Indicator Type | Incandescent/Halogen, Magnetic Low Voltage | Special Features | Tap On/Off, Fade to Off Switch Operator |
UPC | 027557771559 |
Packages
1 - UNIT - 1 |