![lutrrd8ansla](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326159946.jpg?preset=medium)
LUTRON RRD-8ANS-LA 8Amp 120V 1/4HP RadioRA 2 Maestro Neutral Wire Electronic Switch, Light Almond
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASSTM) for safe lamp replacement. RadioRA 2 Maestro local controls install in single-pole or multi-location applications.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Rotary Switch | Type | Dimmers and Switches |
Size | 4.69 x 2.94 in | Voltage Rating | 120 V |
Amperage Rating | 5.8/8 A | Contact Configuration | 1 NO |
Color | Light Almond | Mounting Type | Wall Box |
Environmental Conditions | 0 - 90% | Standards | UL Listed, CSA Certified, NOM Approved, FCC Approved |
Application | Lighting Control Applications | UPC | 027557771696 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 48 - UNIT - 48 |