![lutrrst8ansbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283739807.jpg?preset=medium)
LUTRON RRST-8ANS-BL 8A 120V RadioRA 3 RF Sunnata Multi-Location Switch, Black
Description
Introducing the new RadioRA 3 Sunnata RF Neutral Switch. This decorator-style LED+ switch features a rocker to turn lights On/Off locally or remotely controlled from RA 3 Keypads, Pico Remotes, and the Lutron app when activated to a RA 3 Processor. Utilizes Lutron's new Clear Connect-Type X technology, which operates on a 2.4 GHz frequency. Works with up to 4 Sunnata RF Companion Switches (RRST-RS-xx) to create a multi-location switching application. Neutral Required. Coordinating wall plate sold separately.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 3, Sunnata |
Item Name | Radio Frequency Switch | Voltage Rating | 120 V |
Frequency Rating | 50/60 Hz | Amperage Rating | 8 A Light, 5.8 A Motor |
Power Rating | 0.5 W | Material | Metal,Plastic |
Color/Finish | Black | Mounting | Wallbox |
Standards | cULus Listed, NOM Certified, FCC Approved, IC Rated, IFT Compliant | Application | Lighting |
UPC | 784276808569 |
Packages
1 - UNIT - 1 |