Introducing the new RadioRA 3 Sunnata RF Neutral Switch. This decorator-style LED+ switch features a rocker to turn lights On/Off locally or remotely controlled from RA 3 Keypads, Pico Remotes, and the Lutron app when activated to a RA 3 Processor. Utilizes Lutron's new Clear Connect-Type X technology, which operates on a 2.4 GHz frequency. Works with up to 4 Sunnata RF Companion Switches (RRST-RS-xx) to create a multi-location switching application. Neutral Required. Coordinating wall plate sold separately.
Maximum Rating: Works with 8A lighting and 5.5A, or 1/4HP, motor loads
Lutron's new Clear Connect- Type X Radio Frequency; Must be located within 75 ft of a RadioRA 3 wireless processor and each Sunnata RF Neutral Switch should have at least two other non-battery powered Clear Connect-Type X devices within 25 ft
RA 3 Sunnata RF Neutral Switch has easy wiring screw terminals and requires a neutral wire; Companion Switch (RRST-RS-xx) has screw terminals, does not require a neutral
Use up to four Sunnata RF Companion Switches (RRST-RS-xx, sold separately) with one primary switch to control one light from up to five locations
MyLevel Personalization-Program lightbar brightness and off-state locator light; Companion switches will match the settings of the primary switch
Tap the top of the switch for On, tap the bottom of the switch for Off; Push and hold the bottom for a 30 second delayed off
Sunnata RF Neutral Switches and coordinating wall plates are available in 20+ colors and offer the exact same look and feel as the companion switches (wall plate and companion switch sold separately)
RadioRa 3 Processor combines the functionality of the main repeater and Connect Bridge of RadioRA 2 (sold separately)
Works without Wifi; Local device operation will continue to function if internet connection is lost