Abbotsford
lutrrstpronbl

LUTRON RRST-PRO-N-BL 120V RadioRA 3 RF Sunnata PRO LED+ Touch Dimmer Switch, Black

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRST-PRO-N-BL
Documents Documents

Description

Introducing the new RadioRA 3 Sunnata RF PRO LED+ Touch Dimmer Switch. This decorator-style LED+ dimmer switch features a rocker to turn lights On/Off and a sleek intuitive touch light bar to dim/brighten your lights. Dim locally on the touch bar or remotely from RA 3 Keypads, Pico Remotes, and the Lutron app when activated to a RA 3 Processor. Utilizes Lutron's new Clear Connect-Type X technology, which operates on a 2.4 GHz frequency. Works with up to 4 Sunnata RF Companion Dimmer Switches (RRST-RD-xx) to create a multi-location dimming application. Neutral Required. Coordinating wall plate sold separately.


Maximum Rating: Works with dimmable bulbs or fixtures; 250W LED, 500W Incandescent / Halogen/ ELV, 400VA MLV

Lutron's new Clear Connect- Type X Radio Frequency; Must be located within 75 ft of a RadioRA 3 wireless processor and each Sunnata RF dimmer should have at least two other non-battery powered Clear Connect-Type X devices within 25 ft

RA 3 Sunnata RF PRO LED+ Touch Dimmer Switch has easy wiring screw terminals and requires a neutral wire; Companion Dimmer (RRST-RD-xx) has screw terminals, does not require a neutral

Use up to four Sunnata RF Companion Dimmers (RRST-RD-xx, sold separately) with one primary dimmer to control one light from up to five locations

MyLevel Personalization- Program phase control, high/low- end trims, preset light level, lightbar brightness, and off-state locator light fade-to off; Companion dimmers will match the settings of the primary dimmer switch

Single tap for your favorite preset light level, double tap for full brightness, or swipe the light bar for your desired light level; push and hold for 30 second delayed fade-to-off

Sunnata RF PRO LED+ Touch Dimmer Switches and coordinating wall plates are available in 20+ colors and offer the exact same look and feel as the companion dimmers (wall plate and companion dimmer switch sold separately)

RadioRa 3 Processor combines the functionality of the main repeater and Connect Bridge of RadioRA 2 (sold separately)

Works without Wifi; Local device operation will continue to function if internet connection is lost

Specifications

Brand Name Lutron Sub Brand RadioRA 3, Sunnata
Item Name Radio Frequency Switch Type Phase Selectable
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 250 W LED/CFL, 500 W Incandescent/Halogen/ELV, 400 VA MLV Material Metal,Plastic
Color/Finish Black Mounting Wallbox
Standards cULus Listed, NOM Certified, FCC Approved, IC Rated, IFT Compliant Application Lighting
UPC 784276808491

Packages

1 - UNIT - 1