Abbotsford
lutrrstrdla

LUTRON RRST-RD-LA 120V RadioRA 3 RF Sunnata Companion Dimmer, Light Almond

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRST-RD-LA
Documents Documents

Description

The RadioRA 3 Sunnata RF Companion Dimmer Switch allows you to expand the use of your RA 3 Sunnata RF PRO Dimmer Switch (RRST-PRO-xx only) and its advanced LED+ dimming technology to create multi-location dimming applications. Up to four Sunnata RF Companion Dimmer Switches can be used with one RRST-PRO-xx - creating five points of dimming control. Tap the switch once for your preset light level, set by your Sunnata RF dimmer switch, and twice for full brightness. Swipe the touch light bar to dim/brighten your lights. The smooth fade on and fade off allows your eyes to adjust comfortably to your determined light level; push and hold for 30 second delayed fade-to-off. Coordinating wall plate sold separately.


Sunnata RF Companion Dimmer Switch has screw terminals, does not require a neutral; RA 3 Sunnata RF PRO LED+ Touch Dimmer Switch (RRST-PRO-N-xx) does require a neutral wire

RA 3 Sunnata RF Companion Dimmer Switches do not count toward Radio RA 3 device counts, allowing functionality without compromise

Use up to four Sunnata RF Companion Dimmer Switches with one primary dimmer (RRST-PRO-N-xx sold separately) to control one light from up to five locations

MyLevel Personalization- Program phase control, high/low- end trims, preset light level, lightbar brightness, and off-state locator light fade-to off; Companion dimmers will match the settings of the primary dimmer switch

Single tap for your favorite preset light level, double tap for full brightness, or swipe the light bar for your desired light level; push and hold for 30 second delayed fade-to-off

Sunnata RF Companion Dimmer Switches and coordinating Claro wall plates are available in 20+ colors and offer the exact same look and feel as the primary dimmer switch (wall plate and dimmer sold separately)

Sunnata RF Companion Dimmer Switches will only function with the RA 3 Sunnata RF PRO LED+ Touch Dimmer Switch (RRST-PRO-N-xx, sold separately)

RadioRa 3 Processor combines the functionality of the main repeater and Connect Bridge of RadioRA 2 (sold separately)

Works without Wifi; Local device operation will continue to function if internet connection is lost

Specifications

Brand Name Lutron Sub Brand RadioRA 3, Sunnata
Item Name Radio Frequency Companion Dimmer Voltage Rating 120 V
Frequency Rating 50/60 Hz Power Rating 0.2 W
Material Metal,Plastic Color/Finish Light Almond
Mounting Wallbox Standards cULus Listed, NOM Certified, FCC Approved, IC Rated
Application Lighting UPC 784276808651

Packages

1 - UNIT - 1