Abbotsford
lutrrstrsiv

LUTRON RRST-RS-IV 120V RadioRA 3 RF Sunnata Companion Switch, Ivory

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRST-RS-IV
Documents Documents

Description

The RadioRA 3 Sunnata RF Companion Switch allows you to expand the use of your client's RA 3 Sunnata RF Neutral Switch (RRST-8ANS-xx only) to create multi-location applications. Up to four Sunnata RF Companion Dimmer Switches can be used with one RRST-8ANS-xx - creating five points of switching control. Tap the top of the switch once to turn the light or motor On and tap the bottom of the switch to turn light or motor Off; push and hold the bottom of the switch to initiate a 30 second delayed off. No neutral required for companion; RRST-8ANS-xx requires neutral. Coordinating wall plate sold separately.

Specifications

Brand Name Lutron Sub Brand RadioRA 3, Sunnata
Item Name Radio Frequency Companion Switch Voltage Rating 120 V
Frequency Rating 50/60 Hz Amperage Rating 8.3 A
Power Rating 0.2 W Material Metal,Plastic
Color/Finish Ivory Mounting Wallbox
Standards cULus Listed, NOM Certified, FCC Approved, IC Rated Application For 3-Way Wiring
UPC 784276808712

Packages

1 - UNIT - 1