Abbotsford
lutrrstrsla

LUTRON RRST-RS-LA 120V RadioRA 3 RF Sunnata Companion Switch, Light Almond

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRST-RS-LA
Documents Documents

Description

The RadioRA 3 Sunnata RF Companion Switch allows you to expand the use of your client's RA 3 Sunnata RF Neutral Switch (RRST-8ANS-xx only) to create multi-location applications. Up to four Sunnata RF Companion Dimmer Switches can be used with one RRST-8ANS-xx - creating five points of switching control. Tap the top of the switch once to turn the light or motor On and tap the bottom of the switch to turn light or motor Off; push and hold the bottom of the switch to initiate a 30 second delayed off. No neutral required for companion; RRST-8ANS-xx requires neutral. Coordinating wall plate sold separately.


Companion Switch has screw terminals, does not require a neutral; RA 3 Sunnata RF Neutral Switch (RRST-8ANS) does require a neutral wire

RA 3 Sunnata RF Companion Switches do not count toward Radio RA 3 device counts, allowing functionality without compromise

Use up to four Sunnata RF Companion Switches with one primary switch (RRST-8ANS-xx sold separately) to control one light from up to five locations

MyLevel Personalization- Program lightbar brightness and off-state locator light; Companion switches will match the settings of the primary switch (RRST-8ANS-xx sold separately)

Tap the top of the switch for On, tap the bottom of the switch for Off; Push and hold the bottom for a 30 second delayed off

Sunnata RF Companion Switches and coordinating Claro wall plates are available in 20+ colors and offer the exact same look and feel as the primary switch (wall plate and switch sold separately)

Sunnata RF Companion Switches will only function with the RA 3 Sunnata RF Neutral Switch (RRST-8ANS-xx, sold separately)

RadioRa 3 Processor combines the functionality of the main repeater and Connect Bridge of RadioRA 2 (sold separately)

Works without Wifi; Local device operation will continue to function if internet connection is lost

Specifications

Brand Name Lutron Sub Brand RadioRA 3, Sunnata
Item Name Radio Frequency Companion Switch Voltage Rating 120 V
Frequency Rating 50/60 Hz Amperage Rating 8.3 A
Power Rating 0.2 W Material Metal,Plastic
Color/Finish Light Almond Mounting Wallbox
Standards cULus Listed, NOM Certified, FCC Approved, IC Rated Application For 3-Way Wiring
UPC 784276808729

Packages

1 - UNIT - 1