Abbotsford
lutrrstw4biv

LUTRON RRST-W4B-IV RadioRA 3 Sunnata 4-Button Keypad, Ivory

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRST-W4B-IV
Documents Documents

Description

RadioRA 3 Sunnata keypads provide homeowners with a simple and elegant way to operate lights, shades /draperies, motorized screens, and many other devices. Sunnata keypads feature large, easy-to-use buttons. LED bars on each button aid in locating the buttons in low light conditions. Keypads are available in a variety of finishes allowing the color to complement the aesthetics in a space. Keypad markings are important for programming and use of the keypads when installed. The marking color has been chosen for increased readability. Default markings are provided as a standard while custom-personalization button kits can be designed to describe its programming and redeemed using the Lutron Designer software. Personalized replacement button kits can be changed in the field, after installation. This allows for the keypad to be changed to a variety of finishes, colors, button configurations and personalized markings. Use with Lutron Designer (Claro) wallplates. Wallplates are sold separately. Lutron Claro wallplates snap on with no visible means of attachment.


Lutron's new Clear Connect- Type X Radio Frequency; Must be located within 75 ft of a RadioRA 3 wireless processor and each Sunnata RF keypad should have at least two other non-battery powered Clear Connect-Type X devices within 25 ft

Require 120–277 V and have wire lead connections; neutral required

Interchangeable button kits allow the keypad to be changed to a variety of finishes, colors, button configurations, and personalized markings even after installation

Program preset light and shade levels on individual buttons, configure raise/lower buttons, and adjust light bar brightness through Lutron Designer software

Sunnata RF Keypads include one redeemable credit for a single custom personalized engraved button kit through Lutron; Default numerical markings provided as a standard

White LED bars are on each large, easy-to-operate button to help locate in low light conditions; active buttons light up brighter

Sunnata RF Keypads and coordinating Claro wall plates are available in 20+ colors (wall plate sold separately)

RadioRa 3 Processor combines the functionality of the main repeater and Connect Bridge of RadioRA 2 (sold separately)

Works without Wifi; Local device operation will continue to function if internet connection is lost

Program scenes, schedules, and other system-controlled events with the Radio RA 3 All-in-One Processor (sold separately)

Specifications

Brand Name Lutron Sub Brand RadioRA 3, Sunnata
Item Name Radio Frequency Keypad Type 4-Button
Voltage Rating 120 - 277 VAC Frequency Rating 50/60 Hz
Amperage Rating 0.25 A Color/Finish Ivory
Operating Temperature 32 - 104 °F Environmental Conditions 0 - 90% Non Condensing Humidity
Mounting Wallbox Standards cULus Listed, NOM Certified, FCC Approved, IC Rated, IFT Compliant
Application Motorized Screens,Operation Of Lights,Shades/Draperies UPC 784276286046

Packages

1 - UNIT - 1