![lutrrtg5new](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326161650.jpg?preset=medium)
LUTRON RRT-G5NEW 500W RadioRA 2 Architectural RF GRAFIK T Phase Selectable Dimmer, White
Description
RadioRA 2 architectural RF GRAFIK T local controls function much like standard dimmers or switches, but can be operated as part of a lighting control system. GRAFIK T controls are useful in locations where single circuits of lighting need to be dimmed or switched.
Specifications
Brand Name | Lutron | Sub Brand | Radio RA 2, GRAFIK T™ |
Item Name | Dimmer | Type | Multi-Location |
Size | 2.94 in | Voltage Rating | 120 V |
Color | White | Power Rating | 500 W |
Dimensions | 2.94 in W x 4.69 in H | Mounting Type | Wallbox |
Environmental Conditions | 0 - 90 % Non-Condensing Humidity, Indoor Use Only | Standards | cULus Listed, NOM Certified, FCC Approved, IC Certified, IFTEL, UL Listed |
Application | For Lighting Control | UPC | 784276161947 |
Packages
1 - UNIT - 1 |