
LUTRON S-103P-IV-CSA 1000W 120V 3-Way Skylark Slide Dimmer, Ivory
Description
Dimmer slide/rocker 1000W Incandescent / Halogen 3 way Preset Dimmer in Ivory.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer with On/Off Switch | Type | Rocker/Slide, 3-Way |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 1000 W | Number of Poles | 1 |
Material | Thermoplastic | Color/Finish | Ivory/Gloss |
Indicator Type | Incandescent or Halogen, Resistive | Connection Type | Wire Lead |
Dimensions | 75 mm W x 119 mm H | Mounting | Wallbox |
Special Features | Controls 1000 W Incandescent or Halogen loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide Up to Brighten, Down to Dim | Application | Lighting Control |
UPC | 027557705738 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |