
LUTRON S-103P-LA-CSA 120V 1000W 3-Way Skylark Slide Dimmer, Light Almond
Description
Incandescent/halogen dimmer with on/off switch. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Rocker Dimmer | Type | 3-Way |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 1000 W, 0 - 1000 VA | Number of Poles | 1 |
Material | Metal/Thermoplastic | Color/Finish | Light Almond |
Action | On/Off | Connection Type | Wire Lead |
Dimensions | 75 mm W x 35 mm D x 119 mm H | Mounting | Flush/Screw/Wallbox |
Special Features | Controls 1000 W Incandescent or Halogen Loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide up to Brighten, Down to Dim | Application | For Lighting Control |
UPC | 027557528290 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |